- 20 in Diameter
- Aluminum Oxide Material
- 40 Grit
| Dia. | 20 in |
| Grit | 40 |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| Color | Brown |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Aluminum |
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Type of Abrasive | Coated |
| Weight | 0.962 LB |
| EAN or UPC | 51144888771 |

