- 5 in Diameter
- Cerium Oxide Material
- Liner Type
| Color | White |
| Material | Cerium Oxide |
| Dia. | 5 in |
| Center Hole | 0.62 in |
| Backing Material | Film |
| Type | Liner |
| Backing Wt. | 3 mil |
| Used With | Solid Surface |
| Method of Attachment | Pressure Sensitive Adhesive |
| Performance | Better |
| Weight | 2.2 LB |
| EAN or UPC | 51144888047 |

