- 5 in Diameter
- Aluminum Oxide Material
- Liner Type
| Color | Orange |
| Type | Liner |
| Backing Material | Film |
| Center Hole | 0.62 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grade | A5 |
| Used With | Composites |
| Backing Wt. | 3 mil |
| Performance | Good |
| Material | Aluminum Oxide |
| Dia. | 5 in |
| Weight | 2.4 LB |
| EAN or UPC | 51144888030 |

