- 3 in Diameter
- Roloc™, Regular, Right Angle
| RPM [Max] | 20000 rpm |
| Thread Size | 3/8-24 |
| Type | Regular, Right Angle, Roloc™ |
| Density Rating | Hard |
| Dia. | 3 in |
| Color | Black |
| Thread Type | Internal |
| Method of Attachment | Quick Change TR |
| Weight | 0.24 LB |
| EAN or UPC | 51144887484 |

