- 180A Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Grit | 180A |
| Material | Aluminum Oxide |
| Length | 11 in |
| Weight | 8.85 LB |
| EAN or UPC | 51144885909 |
| Grit | 180A |
| Material | Aluminum Oxide |
| Length | 11 in |
| Weight | 8.85 LB |
| EAN or UPC | 51144885909 |