- 6 in Overall Diameter
- 220 Grit
description
- Use for sanding paint, wood, and metal. Special coating reduces clogging, extends disc life. Accommodates most 5-inch dustless sanders.
features
- All Purpose
- Use on Wood,Metal, and Plastic
- 5-Inch, 8 Hole for Random Orbital Sanders
- Hook & Loop
| Grit | 220 |
| Product Form | Disc |
| Overall Diameter | 6 in, 152.4 mm |
| Weight | 2.275 LB |
| EAN or UPC | 51144885732 |

