
- 5 in Diameter
- Aluminum Oxide Material
- P400 Grit
Method of Attachment | Hook & Loop |
Backing Wt. | A Weight |
Type of Abrasive | Coated |
Color | Yellow, Gold |
Vacuum Support | No |
RPM [Max] | 12000 rpm |
Dia. | 5 in |
Grit | P400 |
Performance | Good |
Backing Material | Paper |
Coat Type | Open Coat |
Material | Aluminum Oxide |
Used With | Clear Coats |
Length | 11.300 in |
Weight | 0.007 LB |
EAN or UPC | 51144862719 |
