- 3 in Overall Diameter
- P100 Grit
- Ceramic Abrasive Material
description
- 3M Roloc Fibre Disc 785C is a quick attachment, durable ceramic aluminum oxide blend fiber disc ideal for blending, grinding applications, and weld removal, offering a large boost in productivity. Our proprietary ceramic aluminum blend stands up to challenging applications, outcutting and outlasting aluminum oxide.
features
- Ceramic aluminum oxide abrasive blend self-sharpens yielding high cut rates and durability
- Time-saving 3M Roloc attachment system locks disc securely into place with a short twist by hand, making disc changes quick and easy
- Stiff fiber backing provides the durability needed for weld removal and other medium pressure applications such as deburring or rust removal
- Grinding aid reduces temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
- Secure 3M Roloc attachment supports high pressure and high speed applications
| For Use On | Stainless Steel, Aluminum |
| Dia. | 3 in |
| Bond | Resin |
| Material | Ceramic |
| Method of Attachment | TR |
| Overall Diameter | 3 in, 76.2 mm |
| Diameter | 3 in |
| Grit | P100 |
| Hole Configuration | Plain |
| RPM [Max] | 20000 rpm |
| Color | Orange |
| Attachment Type | TR |
| Abrasive Material | Ceramic |
| Bonding Type | Resin |
| Type | Roloc |
| Coat Type | Closed |
| Backing Material | Fibre |
| Used With | Aluminum |
| Performance | Better |
| Product Form | Disc |
| Weight | 0.026 LB |
| EAN or UPC | 51144858873 |

