- 24 in Length
- 0.12 in Width
- P120 Grit
- Ceramic Aluminum Oxide Material
| Width | 0.120 in |
| Splice Type | Fabric |
| Back Color | Brown |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Grit | P120 |
| Length | 24 in |
| Used With | Aluminum |
| Backing Material | Polyester Cloth |
| Performance | Better |
| Material | Ceramic Aluminum Oxide |
| Color | Orange |
| Weight | 0.01 LB |
| EAN or UPC | 51144858255 |

