- 20 1/2 in Length
- 3/4 in Width
- 36 Grit
- Ceramic Aluminum Oxide Material
| Splice Type | Fabri-Lok |
| Flex Type | Single-Flex |
| Color | Orange |
| Coat Type | Closed Coat |
| Back Color | Brown |
| Grit | 36 |
| Length | 20 1/2 in |
| Material | Ceramic Aluminum Oxide |
| Used With | Aluminum |
| Backing Material | Polyester Cloth |
| Width | 3/4 in |
| Backing Wt. | YF Weight |
| Performance | Better |
| Weight | 0.05 LB |
| EAN or UPC | 51144857524 |

