- 2.81 in Length
- 3 in Width
- 60 Grit
- Ceramic Aluminum Oxide Material
| Color | Orange |
| Coat Type | Closed Coat |
| Length | 2.810 in |
| Back Color | Brown |
| Backing Wt. | YF Weight |
| Flex Type | L-Flex |
| Width | 3 in |
| Backing Material | Polyester Cloth |
| Grit | 60 |
| Material | Ceramic Aluminum Oxide |
| Performance | Better |
| Weight | 0.025 LB |
| EAN or UPC | 51144857487 |

