- 48 in Length
- 2 in Width
- P120 Grit
- Ceramic Material
| Color | Orange |
| Flex Type | L-Flex |
| Splice Type | Film-Lok |
| Material | Ceramic |
| Used With | Aluminum |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Length | 48 in |
| Backing Material | Polyester Cloth |
| Width | 2 in |
| Rim Width | 2 in |
| Back Color | Brown |
| Grit | P120 |
| Performance | Better |
| Weight | 0.152 LB |
| EAN or UPC | 51144853939 |

