- 72 in Length
- 2 in Width
- 50 Grit
- Ceramic Material
| Grit | 50 |
| Material | Ceramic |
| Backing Material | Polyester Cloth |
| Splice Type | Film-Lok |
| Length | 72 in |
| Flex Type | L-Flex |
| Coat Type | Closed Coat |
| Width | 2 in |
| Backing Wt. | YN Weight |
| Used With | Carbon Steel |
| Performance | Better |
| Weight | 0.36 LB |
| EAN or UPC | 51144853915 |

