- 12 in Length
- 1/2 in Width
- 80 Grit
- Ceramic Aluminum Oxide Material
| Grit | 80 |
| Length | 12 in |
| Backing Material | Polyester Cloth |
| Used With | Aluminum |
| Splice Type | Fabric |
| Back Color | Brown |
| Rim Width | 0.5 in |
| Coat Type | Closed Coat |
| Color | Orange |
| Flex Type | L Flex |
| Performance | Better |
| Width | 1/2 in |
| Material | Ceramic Aluminum Oxide |
| Backing Wt. | YF Weight |
| Type of Abrasive | Coated |
| Weight | 0.014 LB |
| EAN or UPC | 51144853724 |

