- 75 in Length
- 37 in Width
- P150 Grit
- Ceramic Aluminum Oxide Material
| Grit | P150 |
| Flex Type | Single-Flex |
| Performance | Better |
| Material | Ceramic Aluminum Oxide |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| Color | Orange |
| Splice Type | Film-Lok |
| Used With | Aluminum |
| Length | 75 in |
| Width | 37 in |
| Backing Wt. | YF Weight |
| Back Color | Brown |
| Weight | 4.44 LB |
| EAN or UPC | 51144853618 |

