- 60 in Length
- 4 in Width
- 80 Grit
- Ceramic Aluminum Oxide Material
| Backing Wt. | YF Weight |
| Flex Type | L-Flex |
| Used With | Aluminum |
| Back Color | Brown |
| Coat Type | Closed Coat |
| Performance | Better |
| Length | 60 in |
| Material | Ceramic Aluminum Oxide |
| Grit | 80 |
| Splice Type | Film-Lok |
| Backing Material | Polyester Cloth |
| Color | Orange |
| Width | 4 in |
| Weight | 0.46 LB |
| EAN or UPC | 51144853359 |

