- 3 in Diameter
- TR Disc Type
- Roloc Type
- Diamond Material
| Dia. | 3 in |
| Type | Roloc |
| Method of Attachment | Quick Change |
| Backing Material | Polyester |
| Used With | Carbide |
| Material | Diamond |
| Color | Black |
| Disc Type | TR |
| Grade | M125 |
| Type of Abrasive | Coated |
| Weight | 0.2 LB |
| EAN or UPC | 51144852550 |

