- 5 in Diameter
- P240 Grit
- Aluminum Oxide Material
| Used With | Carbon Steel |
| Coat Type | Open Coat |
| Performance | Good |
| Backing Wt. | A Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Color | Yellow, Gold |
| Vacuum Support | No |
| Type of Abrasive | Coated |
| Grit | P240 |
| Dia. | 5 in |
| Backing Material | Paper |
| Weight | 1.75 LB |
| EAN or UPC | 51144851317 |

