- 24 in Length
- 1/4 in Width
- 40 Grit
- Ceramic Aluminum Oxide Material
| Coat Type | Closed Coat |
| Width | 1/4 in |
| Splice Type | Fabri-Lok |
| Used With | Aluminum |
| Color | Orange |
| Flex Type | Single-Flex |
| Performance | Better |
| Back Color | Brown |
| Grit | 40 |
| Material | Ceramic Aluminum Oxide |
| Backing Material | Polyester Cloth |
| Length | 24 in |
| Backing Wt. | YF Weight |
| Weight | 0.02 LB |
| EAN or UPC | 51144844128 |

