- 1 in Diameter
- TR Disc Type
- Roloc Type
- Diamond Material
| Backing Material | Polyester |
| Color | Black |
| Coat Type | Open Coat |
| Backing Wt. | J Weight |
| Material | Diamond |
| Dia. | 1 in |
| Grade | M125 |
| Type | Roloc |
| Disc Type | TR |
| Method of Attachment | Quick Change |
| Type of Abrasive | Coated |
| Used With | Carbide |
| RPM [Max] | 30000 rpm |
| Length | 7.710 in |
| Weight | 0.03 LB |
| EAN or UPC | 51144843992 |

