- 5 in Diameter
- Aluminum Oxide Material
- Liner Type
| Type | Liner |
| Color | Red, Maroon |
| Micron Grade | 120 μm |
| Coat Type | Closed Coat |
| Backing Material | Polyester Film |
| Used With | Carbon Steel |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Dia. | 5 in |
| Performance | Best |
| Backing Wt. | 3 mil |
| Weight | 2.16 LB |
| EAN or UPC | 51144841837 |

