
- 5 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Used With | Carbon Steel |
Micron Grade | 180 μm |
Backing Material | Polyester Film |
Dia. | 5 in |
Performance | Best |
Color | Red, Maroon |
Material | Aluminum Oxide |
Backing Wt. | 3 mil |
RPM [Max] | 12000 rpm |
Weight | 0.02 LB |
EAN or UPC | 51144841721 |
