
- 5 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Used With | Carbon Steel |
Material | Aluminum Oxide |
Dia. | 5 in |
Color | Red, Maroon |
RPM [Max] | 12000 rpm |
Micron Grade | 150 μm |
Performance | Best |
Backing Wt. | 3 mil |
Backing Material | Polyester Film |
Weight | 0.0 LB |
EAN or UPC | 51144841714 |
