
- 5 in Diameter
- Aluminum Oxide Material
Material | Aluminum Oxide |
Backing Wt. | 3 mil |
Color | Red, Maroon |
Dia. | 5 in |
Backing Material | Polyester Film |
Micron Grade | 120 μm |
RPM [Max] | 12000 rpm |
Performance | Best |
Used With | Gelcoat |
Method of Attachment | Hook & Loop |
Weight | 0.017 LB |
EAN or UPC | 51144841707 |
