
- 5 in Diameter
- Aluminum Oxide Material
Dia. | 5 in |
Backing Material | Polyester Film |
Performance | Best |
Micron Grade | 100 μm |
RPM [Max] | 12000 rpm |
Method of Attachment | Hook & Loop |
Color | Red |
Material | Aluminum Oxide |
Backing Wt. | 3 mil |
Used With | Carbon Steel |
Weight | 0.014 LB |
EAN or UPC | 51144841691 |
