
- 5 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Dia. | 5 in |
Color | Red |
Backing Material | Polyester Film |
Performance | Best |
Backing Wt. | 3 mil |
Used With | Carbon Steel |
Material | Aluminum Oxide |
Micron Grade | 60 μm |
Weight | 0.011 LB |
EAN or UPC | 51144841677 |
