
- 5 in Diameter
- Aluminum Oxide Material
Performance | Best |
Backing Wt. | 3 mil |
Dia. | 5 in |
RPM [Max] | 12000 rpm |
Backing Material | Polyester Film |
Color | Green |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Micron Grade | 30 μm |
Used With | Carbon Steel |
Weight | 0.012 LB |
EAN or UPC | 51144841646 |
