
- 5 in Diameter
- Aluminum Oxide Material
Backing Wt. | 3 mil |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Backing Material | Polyester Film |
Performance | Best |
Color | Orange |
RPM [Max] | 12000 rpm |
Used With | Carbon Steel |
Dia. | 5 in |
Micron Grade | 15 μm |
Weight | 0.01 LB |
EAN or UPC | 51144841622 |
