- 5 in Diameter
- Aluminum Oxide Material
| Micron Grade | 60 μm |
| Backing Wt. | 3 mil |
| Used With | Carbon Steel |
| Backing Material | Polyester Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Red |
| Material | Aluminum Oxide |
| Performance | Best |
| Dia. | 5 in |
| Weight | 5.75 LB |
| EAN or UPC | 51144841615 |

