- 5 in Diameter
- Aluminum Oxide Material
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 5 in |
| Color | Orange |
| Micron Grade | 15 μm |
| RPM [Max] | 12000 rpm |
| Material | Aluminum Oxide |
| Performance | Best |
| Coat Type | Open Coat |
| Backing Wt. | 3 mil |
| Used With | Carbon Steel |
| Backing Material | Polyester Film |
| Weight | 4.2 LB |
| EAN or UPC | 51144841561 |

