- 132 in Length
- 6 in Width
- P100 Grit
- Aluminum Oxide Material
| Coat Type | Open Coat |
| Flex Type | Single-Flex |
| Color | Brown |
| Backing Material | Cloth |
| Length | 132 in |
| Material | Aluminum Oxide |
| Splice Type | Film-Lok |
| Width | 6 in |
| Performance | Good |
| Backing Wt. | X Weight |
| Grit | P100 |
| Weight | 0.767 LB |
| EAN or UPC | 51144839025 |

