- 2 in Diameter
- 1 in Width
- Type 84
- 80 Grit
- Ceramic Material
| Material | Ceramic |
| Performance | Best |
| Type | Type 84 |
| Width | 1 in |
| RPM [Max] | 25000 rpm |
| Thread Size | 1/4-20 |
| Method of Attachment | Threaded |
| Color | Orange |
| Type of Abrasive | Coated |
| Grit | 80 |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Dia. | 2 in |
| Used With | Stainless Steel |
| Weight | 0.12 LB |
| EAN or UPC | 51144832682 |

