- 4 in Diameter
- Right Angle, Regular
| Color | Black |
| Type | Regular, Right Angle |
| Thread Type | Internal |
| Method of Attachment | Quick Change |
| Thread Size | 5/8-11 |
| Density Rating | Medium |
| Dia. | 4 in |
| RPM [Max] | 12000 rpm |
| Weight | 0.32 LB |
| EAN or UPC | 51144832422 |
| Color | Black |
| Type | Regular, Right Angle |
| Thread Type | Internal |
| Method of Attachment | Quick Change |
| Thread Size | 5/8-11 |
| Density Rating | Medium |
| Dia. | 4 in |
| RPM [Max] | 12000 rpm |
| Weight | 0.32 LB |
| EAN or UPC | 51144832422 |