- P800 Grit
- 3 9/16 in Length
- 4 in Width
- Aluminum Oxide Material
| Grit | P800 |
| Length | 3 9/16 in |
| Backing Wt. | A Weight |
| Color | Black |
| Performance | Better |
| Material | Aluminum Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 51144829538 |
| Grit | P800 |
| Length | 3 9/16 in |
| Backing Wt. | A Weight |
| Color | Black |
| Performance | Better |
| Material | Aluminum Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 51144829538 |