- 5 in Diameter
- Molded - Vacuum, Dust Control
| Thread Type | External |
| No. of Holes | 5 |
| RPM [Max] | 12000 rpm |
| Thread Size | 5/16-24 |
| Dia. | 5 in |
| Type of Abrasive | Coated |
| Type | Dust Control, Molded - Vacuum |
| Thickness | 0.75 in |
| Front Color | Yellow |
| Method of Attachment | Hook & Loop |
| Shape | 45° |
| Color | Yellow |
| Density Rating | Medium |
| Weight | 0.29 LB |
| EAN or UPC | 51144826599 |

