- 5 in Diameter
- P100 Grit
- Aluminum Oxide Material
| Dia. | 5 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Yellow, Gold |
| Coat Type | Open Coat |
| Backing Wt. | 2 mil |
| Backing Material | Film |
| Grit | P100 |
| Used With | Carbon Steel |
| Performance | Better |
| Material | Aluminum Oxide |
| Weight | 1.6 LB |
| EAN or UPC | 51144824700 |

