- 5 in Diameter
- P120 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Used With | Carbon Steel |
| Method of Attachment | Pressure Sensitive Adhesive |
| Coat Type | Open Coat |
| RPM [Max] | 12000 rpm |
| Color | Yellow, Gold |
| Performance | Better |
| Dia. | 5 in |
| Backing Material | Film |
| Grit | P120 |
| Backing Wt. | 2 mil |
| Weight | 1.6 LB |
| EAN or UPC | 51144824694 |

