- 132 in Length
- 2 in Width
- 80 Grit
- Ceramic Material
| Performance | Better |
| Splice Type | Film-Lok |
| Backing Material | Rayon Cloth |
| Used With | Carbon Steel |
| Material | Ceramic |
| Color | Orange |
| Backing Wt. | JE Weight |
| Grit | 80 |
| Flex Type | Single-Flex |
| Length | 132 in |
| Coat Type | Closed Coat |
| Width | 2 in |
| Back Color | Brown |
| Weight | 0.388 LB |
| EAN or UPC | 51144823536 |

