- 30 in Length
- 1 in Width
- 36 Grit
- Ceramic Aluminum Oxide Material
| Performance | Better |
| Flex Type | Single-Flex |
| Grit | 36 |
| Backing Wt. | YF Weight |
| Width | 1 in |
| Length | 30 in |
| Splice Type | Fabri-Lok |
| Color | Orange |
| Backing Material | Polyester Cloth |
| Material | Ceramic Aluminum Oxide |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Back Color | Brown |
| Weight | 0.105 LB |
| EAN or UPC | 51144822522 |

