- 1 3/8 in Diameter
- Silicon Carbide Material
- 2000 Grit
- Liner Type
| Material | Silicon Carbide |
| Performance | Better |
| Backing Material | Paper |
| Vacuum Support | No |
| Used With | Clear Coats |
| Method of Attachment | Pressure Sensitive Adhesive |
| Coat Type | Closed Coat |
| Grit | 2000 |
| Color | Black |
| Backing Wt. | A Weight |
| Dia. | 1.375 in |
| Type of Abrasive | Coated |
| Type | Liner |
| Weight | 1.125 LB |
| EAN or UPC | 51144822478 |

