- 6 in Diameter
- 1 in Center Hole
- 2 in Width
- 80 Grit
- Ceramic Material
| Dia. | 6 in |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Material | Ceramic |
| Width | 2 in |
| Center Hole | 1 in |
| Grit | 80 |
| Color | Red, Maroon |
| Used With | Stainless Steel |
| RPM [Max] | 5200 rpm |
| Weight | 1.57 LB |
| EAN or UPC | 51144819898 |

