- 6 in Diameter
- 1 in Center Hole
- 1 1/2 in Width
- 60 Grit
- Ceramic Material
| Grit | 60 |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Width | 1 1/2 in |
| Center Hole | 1 in |
| Color | Red, Maroon |
| Used With | Stainless Steel |
| Dia. | 6 in |
| Material | Ceramic |
| Weight | 13.6 LB |
| EAN or UPC | 51144819874 |

