- 6 in Diameter
- 1 in Center Hole
- 1 in Width
- 60 Grit
- Ceramic Material
| Grit | 60 |
| Center Hole | 1 in |
| Dia. | 6 in |
| Color | Red, Maroon |
| RPM [Max] | 6100 rpm |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Used With | Stainless Steel |
| Material | Ceramic |
| Width | 1 in |
| Weight | 1.08 LB |
| EAN or UPC | 51144819867 |

