- 8 in Diameter
- Diamond Material
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Diamond |
| Grade | M10 |
| Used With | Carbide |
| Dia. | 8 in |
| Color | Blue |
| Weight | 0.2 LB |
| EAN or UPC | 51144819294 |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Diamond |
| Grade | M10 |
| Used With | Carbide |
| Dia. | 8 in |
| Color | Blue |
| Weight | 0.2 LB |
| EAN or UPC | 51144819294 |