
- 5 in Diameter
- Aluminum Oxide Material
Dia. | 5 in |
Color | Orange |
Micron Grade | 15 μm |
Material | Aluminum Oxide |
Performance | Good |
Method of Attachment | Hook & Loop |
Backing Material | Polyester Film |
Used With | Paint |
RPM [Max] | 12000 rpm |
Backing Wt. | 3 mil |
Weight | 0.01 LB |
EAN or UPC | 51144819188 |
