
- 5 in Diameter
- Aluminum Oxide Material
Material | Aluminum Oxide |
RPM [Max] | 10000 rpm |
Method of Attachment | Hook & Loop |
Dia. | 5 in |
Backing Material | Polyester Film |
Backing Wt. | 3 mil |
Color | Blue, Light Blue |
Micron Grade | 9 μm |
Performance | Good |
Used With | Paint |
Weight | 0.009 LB |
EAN or UPC | 51144819171 |
