- 60 in Length
- 37 in Width
- P150 Grit
- Ceramic Material
| Performance | Better |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Color | Orange |
| Splice Type | Film-Lok |
| Grit | P150 |
| Material | Ceramic |
| Backing Wt. | YF Weight |
| Length | 60 in |
| Back Color | Brown |
| Width | 37 in |
| Backing Material | Polyester Cloth |
| Flex Type | Single-Flex |
| Weight | 3.98 LB |
| EAN or UPC | 51144817702 |

