- 5 in Diameter
- 80 Grit
- Aluminum Oxide Material
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Film |
| Dia. | 5 in |
| Color | Red, Maroon |
| Performance | Better |
| Grit | 80 |
| Coat Type | Open Coat |
| Material | Aluminum Oxide |
| Backing Wt. | 3 mil |
| Weight | 2.0 LB |
| EAN or UPC | 51144815616 |

