- 60 in Length
- 25 in Width
- P120 Grit
- Ceramic Aluminum Oxide Material
| Coat Type | Closed Coat |
| Backing Wt. | YF Weight |
| Color | Orange |
| Width | 25 in |
| Length | 60 in |
| Performance | Better |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Material | Ceramic Aluminum Oxide |
| Splice Type | Film-Lok |
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| Grit | P120 |
| Weight | 2.69 LB |
| EAN or UPC | 51144814473 |

