- 24 in Length
- 3 in Width
- 60 Grit
| Backing Wt. | Y Weight |
| Grit | 60 |
| Backing Material | Cloth |
| Splice Type | Film-Lok |
| Length | 24 in |
| Width | 3 in |
| Weight | 0.17 LB |
| EAN or UPC | 51144814114 |
| Backing Wt. | Y Weight |
| Grit | 60 |
| Backing Material | Cloth |
| Splice Type | Film-Lok |
| Length | 24 in |
| Width | 3 in |
| Weight | 0.17 LB |
| EAN or UPC | 51144814114 |